Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ready America Emergency Kit

Description
- Don't be caught unprepared in the event of a blackout, a fire, or any other emergency situation
- This easy-to-grab backpack contains critical supplies to sustain and protect two people in the event of a fire or blackout emergency situation
- Most important for survival are food and water. Keep this emergency kit in your home or car, and one in your cabin, boat or RV
- Contains essential items such as lifesaving food and water, survival blankets, emergency ponchos, leather gloves, safety goggles and more
- Be prepared for what Mother Nature dishes out with a Ready America Emergency Kit
Specifications
Specifications
| Product Type | Blackout Emergency Kit |
| Dimensions (L x W x H) | 10 x 8 x 15 in. |
| Height (English) | 15 in. |
| Includes | First Aid Kit |
| Length (English) | 10 in. |
| Weight (English) | 9.6 lb. |
| Width (English) | 8 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?