Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Emergency Kit
SDP

Catalog No. p-200113655
Change view
Click to view available options
Product Type:
Blackout Emergency Kit
Deluxe Emergency Kit
Emergency Kit
Hurricane Emergency Kit
Tornado Emergency Kit
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
17-985-119 Deluxe Emergency Kit
17-985-120 Emergency Kit
17-985-121 Hurricane Emergency Kit
17-985-122 Tornado Emergency Kit
17-985-123 Blackout Emergency Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-985-119 Supplier Ready America Supplier No. 70185
Only null left
Add to Cart
Add to Cart

Backpack with critical supplies to sustain and protect in emergency situation

  • Don't be caught unprepared in the event of a blackout, a fire, or any other emergency situation
  • This easy-to-grab backpack contains critical supplies to sustain and protect two people in the event of a fire or blackout emergency situation
  • Most important for survival are food and water. Keep this emergency kit in your home or car, and one in your cabin, boat or RV
  • Contains essential items such as lifesaving food and water, survival blankets, emergency ponchos, leather gloves, safety goggles and more
  • Be prepared for what Mother Nature dishes out with a Ready America Emergency Kit

Specifications

Product Type Deluxe Emergency Kit
Dimensions (L x W x H) 9.5 x 10 x 12 in.
Height (English) 12 in.
Includes First Aid Kit
Length (English) 9.5 in.
Weight (English) 4.5 lb.
Width (English) 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.