Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Haws Thermostatic Mixing Valve, Brass, 31 GPM, 1-1/4 in. NPT

Catalog No. 502791683
Encompass_Preferred

This thermostatic mixing valve is designed to supply tempered water to emergency shower and eyewash fixtures with a flow rate of up to 31 GPM (117.3 L). It utilizes a paraffin-filled thermostatic element to maintain precise temperatures and features a durable brass construction with lime and calcium-resistant components to ensure longevity and reliable operation.

  • Thermostatically mixes hot and cold water for emergency equipment
  • Features an efficient funnel design to improve mixing and temperature control at low flow rates
  • Includes a cold water bypass flow rate of 20 GPM
  • Equipped with internal check stops and oversized valve seats
  • Shuttle design eliminates valve sticking for consistent performance
  • Factory set to an outlet temperature of 85°F (29°C)
  • Maximum operating pressure of 125 psi (8.62 bar)
  • Designed for 1-1/4 in. NPT(F) inlet and outlet connections
Catalog No. 50-279-1683 Supplier Grainger Supplier No. 16D415
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This thermostatic mixing valve is designed to supply tempered water to emergency shower and eyewash fixtures with a flow rate of up to 31 GPM (117.3 L). It utilizes a paraffin-filled thermostatic element to maintain precise temperatures and features a durable brass construction with lime and calcium-resistant components to ensure longevity and reliable operation.

  • Thermostatically mixes hot and cold water for emergency equipment
  • Features an efficient funnel design to improve mixing and temperature control at low flow rates
  • Includes a cold water bypass flow rate of 20 GPM
  • Equipped with internal check stops and oversized valve seats
  • Shuttle design eliminates valve sticking for consistent performance
  • Factory set to an outlet temperature of 85°F (29°C)
  • Maximum operating pressure of 125 psi (8.62 bar)
  • Designed for 1-1/4 in. NPT(F) inlet and outlet connections
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.