Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Emergency Poncho, 50 Pack
SDP

Catalog No. 19777033
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-033 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-777-033 Supplier Ready America™ Supplier No. 71202
  • $157.00
    $119.65 / Case of 50

    Save $37.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ready America™ Emergency Poncho is designed to fit all sizes.

  • Heavy-duty poncho is made of mylar for high visibility and safety
  • Stores flat and takes up very little storage space
  • 50 Pack

Specifications

Product Type Emergency Supplies
Color Silver
Material Mylar
Height (English) 4 in.
Height (Metric) 10.16 cm
Length (English) 8 in.
Length (Metric) 20.32 cm
Weight (English) 2.5 lb.
Weight (Metric) 1.13 kg
Width (English) 4 in.
Width (Metric) 10.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.