Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Emergency Tank Shower with Eye/Face Wash with Galvanized Steel Frame
GREENER_CHOICE

Catalog No. 18666706 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
317 gal.
528 gal.
Height (English):
74 in.
76 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English)
18-666-706 528 gal. 76 in.
18-666-705 317 gal. 74 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-666-706 Supplier Justrite Manufacturing Co Supplier No. QS2000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Hughes Emergency Tank Shower with Eye/Face Wash is essential to providing safe working conditions where insufficient water pressure exists or when it is impractical to use a plumbed safety shower

Features:

  • Integral immersion heater
  • 110V general purpose rated
  • Controlled by a dual safety thermostat
  • Maintains the water in the insulated tank at a constant tepid temperature.
  • In an emergency, the shower activates quickly with a simple push of the panic bar.
  • Intended for use in applications within a temperature range of 14°F(-10°C) to 104°(40°C).
  • Electrical supply: 110V Single Phase, 60/50Hz
  • Provides tepid water even when there is no mains water supply.
  • Rectangular hollow section galvanized steel frames are earthquake-proof and conform to the California Building Code
  • Internally mounted, covered eye/face wash unit protects against dust and debris
  • Low-pressure shower rose delivers large quantities of water in an even pattern that is non-injurious to the user
  • External water level indicator provides visibility to tank levels

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Activation Shower: Push Bar, Eye and Face Wash: Lift Lid Up
Bowl Size (Metric) 356 mm
Capacity (English) 528 gal.
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color White, Green
Depth (English) 62 in.
Depth (Metric) 1575 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 76 in.
Includes 1 Unit
Inlet Connection (Metric) 0.75 in. (F) NPT, 2 in. (F) NPT
Material Galvanized Steel (Frame), MDPE (Tank), Heavy-duty GRP (Tank Casing and Lid), Nylon 6 (Nozzle)
Material (Piping Connection) UPVC and Stainless Steel
Mounting Floor
Pressure 8 to 145 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 88 in.
Width (Metric) 2235 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.