Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Emergency Water Carrier, 24 Pack
SDP

Catalog No. 19777037
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-037 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-037 Supplier Ready America™ Supplier No. 73216

Ready America™ Emergency Water Carrier are designed to lay almost completely flat when not in use, allowing you to easily store these bags without taking up valuable room.

  • Holds up to 1 gallon
  • Ideal for temporary storage of emergency water
  • Made from tear-resistant polyethylene
  • Environmentally friendly - 100% recyclable
  • BPA free
  • Screw-on plastic cap creates air tight seal
  • Folds flat when not in use
  • Includes hang tabs

Specifications

Product Type Emergency Water Carrier
Material Polyethylene
Color Clear
Height (English) 8.5 in.
Height (Metric) 21.59 cm
Length (English) 4.25 in.
Length (Metric) 36.19 cm
Weight (English) 3.8 lb.
Weight (Metric) 1.73 kg
Width (English) 10.25 in.
Width (Metric) 26.035 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.