Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Emergency Water Packet
SDP

Catalog No. 17985132
Change view
Click to view available options
Weight (English):
0.27 lb.
16 lb.
27 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-985-132 27 lb.
17-985-133 0.27 lb.
17-985-134 16 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-985-132 Supplier Ready America Supplier No. 73011
Add to Cart
Add to Cart

Individual ready to drink purified water pouches with 5 year shelf life

  • 5 year shelf life from manufacture date
  • Produced with unique seven-layer carton
  • Includes bendable drinking straws
  • No risk of packing migration or unsavory taste
  • Unique design allows for more water storage per inc
  • Packaging is designed to conveniently stack multiple pouches in a compact fashion
  • Purified by reverse osmosis to meet U.S. Pharmacopoeia standards and sealed in leak-proof pouches to prevent bacteria growth

Specifications

Product Type Emergency Water
Dimensions (L x W x H) 17.25 x 7.75 x 11.50 in.
Weight (English) 27 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.