Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Emojis Bandages

Catalog No. 22415686
Change view
Click to view available options
Dimensions (L x W):
1.9 x 7.6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-415-686 1.9 x 7.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-415-686 Supplier Dukal™ Supplier No. 15606
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sterile adhesive bandages, size 3/4 x 3 in.

  • Absorbent, non-stick pad for easy removal
  • Unique, long-lasting adhesive helps bandage stay on, to keep cuts clean
  • Multi-purpose family protection for cuts and scrapes
  • Comes with the preferred and patented Stat Strip™; easy opening wrapper that nurses request

Specifications

Product Type Adhesive Bandage
Sterility Sterile
Length (English) 3 in.
Width (English) 3/4 in.
Quantity 100 Pk.
Dimensions (L x W) 1.9 x 7.6 cm
Packaging Type Box
For Use With (Application) Keeps cuts clean
Style Emojis
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.