Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Empore™ 96-Well Extraction Disk Plates
SDP

Catalog No. 13110000 Shop All CDS Analytical Products
Change view
Click to view available options
Sorbent:
C18-SD
MPC-SD
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sorbent
13-110-000 C18-SD
13-110-002 MPC-SD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-110-000 Supplier CDS Supplier No. 70200739822EA
Add to Cart
Add to Cart

Formerly 3M™ Empore™ Solid Phase Extraction Plates: 6015SD, 6014SD, 6030SD. High-performance 96-Well Disk Plates for high-throughput SPE.

  • Process 96 samples in 8 x 12 plate formats compatible with liquid handling technologies and injection systems
  • Samples can be extracted in approximately one hour or less
  • Wells contain patented Empore standard-density particle-loaded membrane for efficient sample extraction followed by elution in 100μL with mobile phase or mobile-phase compatible solutions
  • Ideal for sample preparation prior to LC/MS and other high-throughput applications
  • C2, C8, or C18 silica sorbents for nonpolar interactions with analytes from complex samples
  • Universal resin (UR) sorbent plates contain polar functioning groups to promote a much more generic approach with high retention of acidic, neutral, and base analytes
  • Use with CDS Empore Vacuum Manifold Assembly when extracting multiple samples

Specifications

Bed Weight 10 mg
For Use With (Application) Solid Phase Extraction, LC/MS
For Use With (Equipment) Solid Phase Extraction, LC/MS
Particle Size 40 to 60 μm
Sorbent C18-SD
Type Extraction Disk Plate
Volume (Metric) 1.2 mL
Volume (Metric) Well 1.2 mL
Material Polypropylene
Quantity 12/Cs.
Resin Composition Universal
Length (Metric) 12.5 cm
Diameter (English) Outer 0.2 in.
Diameter (Metric) Outer 0.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.