Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Empore™ Carbon Extraction Disks
SDP

Catalog No. 13110027 Shop All CDS Analytical Products
Change view
Click to view available options
Diameter (Metric) Outer:
4.7 cm
9.0 cm
Quantity:
30/Cs.
60/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Quantity
13-110-027 4.7 cm 60/Cs.
13-110-028 9.0 cm 30/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-110-027 Supplier CDS Supplier No. 98060402355EA
Add to Cart
Add to Cart
This item is not returnable. View return policy

Formerly 3M™ Empore™ Carbon Solid Phase Extraction Disks (SPE): 2272 & 2372. Provide all the advantages of activated carbon in a compact and thin disk.

  • Designed for the extraction of volatile, highly polar, and water soluble compounds from aqueous solutions
  • Available with a variety of packings in 47 and 90 mm sizes

Specifications

Base Material Activated Carbon
For Use With (Application) Extraction of Volatile, Highly Polar, and Water Soluble Compounds From aq. Soln.
Type Activated Carbon Extraction Disk
Quantity 60/Cs.
Length (Metric) 4.7 cm
Diameter (Metric) Outer 4.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.