Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Analytical™ Empore™ Double Layer SPE Disk Cartridge, SCX
SDP

Catalog No. 13110049 Shop All CDS Analytical Products
Change view
Click to view available options
Bed Weight:
30 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13-110-049 30 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-110-049 Supplier CDS Analytical™ Supplier No. 98060405081EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Strong cation exchange (SCX) polymer sorbent SPE Cartridge for extractions of positively charged ions.

The CDS™ Empore™ 4351HD2 strong cation exchange (SCX) polymer sorbent solid phase extraction disk cartridge with two layers for increased capacity.

  • Comparable extraction capacity to a 6 mL cartridge containing 500 mg of traditional, loose-packed SPE sorbent
  • Combines good retention capacity with high recoveries
  • Recommended for extractions of positively charged ions

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 30 mg
For Use With (Application) Chromatography
Particle Size 12 μm
Product Line Empore
Sorbent Polystyrene-divinylbenzene SCX
Quantity 90 Cs.
Diameter (Metric) Inner 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.