Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Empore™ Extraction Disk Cartridges, 10 mm Diameter
SDP

Catalog No. 13110015 Shop All CDS Analytical Products
Change view
Click to view available options
Sorbent:
C18-SD
SDB-XC
Particle Size:
10 to 12 μm
40 to 60 μm
Description:
0.50 mm thickness
0.75 mm thickness
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sorbent Particle Size Description
13-110-015 SDB-XC 10 to 12 μm 0.50 mm thickness
13-110-014 C18-SD 40 to 60 μm 0.75 mm thickness
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-110-015 Supplier CDS Supplier No. 98060402033EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Formerly 3M™ Empore™ 10mm dia./6mL vol. Solid Phase Extraction Cartridges (SPE): 4315SD & 4340HD. Provide a unique alternation to packed column technology

  • Elution volumes of approximately 0.5 mL
  • For sample volumes <6 mL
  • Membranes efficiently extract samples with no channeling
  • Small bed volume allows compound elution in 100 to 300 μL of mobile-phase or mobile-phase-compatible solutions
  • Efficient extraction followed by direct injection of the solutions
  • Choice of Two Densities:
    • Standard-density (SD) membranes for silica-based sorbent chemistries allow reliable sample preparation for difficult sample matrices
    • High-density (HD) membrane formulation is convenient when optimal extraction efficiency is required

Specifications

Description 0.50 mm thickness
Bed Weight 15 mg
For Use With (Application) For Sample Volumes <6 mL
Particle Size 10 to 12 μm
Sorbent SDB-XC
Type Extraction Disk Cartridge
Volume (Metric) 6 mL
Volume (Metric) Well 6 mL
Material Polypropylene
Quantity 90/Cs.
Length (Metric) 7.8 cm
Diameter (Metric) Outer 10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.