Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Empore™ Oil and Grease Extraction Disks
SDP

Catalog No. 13110004 Shop All CDS Analytical Products
Change view
Click to view available options
Diameter (Metric) Outer:
47 mm
90 mm
Quantity:
30/Cs.
60/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Quantity
13-110-004 90 mm 30/Cs.
13-110-003 47 mm 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-110-004 Supplier CDS Supplier No. 98040500633EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Formerly 3M™ Empore™ O&G Solid Phase Extraction Disks (SPE): 2270 and 2370. Reduce extraction times to an average of eight minutes/liter for most sample matrices.

  • Designed for use in EPA Method 1664
  • Require almost half the solvent of traditional methods and do not form emulsions during sample preparation
  • Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
  • Available with a variety of packings in 47 and 90mm sizes

Specifications

For Use With (Application) Use in EPA Method 1664
Particle Size 40 to 60 μm
Sorbent C18
Type Oil and Grease Extraction Disk
Includes Hydrophobic matrix
Material Polypropylene
Quantity 30/Cs.
Length (Metric) 90 mm
Diameter (Metric) Outer 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.