Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Empore™ SDB-RPS Extraction Disks
SDP

Catalog No. 13110023 Shop All CDS Analytical Products
Change view
Click to view available options
Diameter (Metric) Outer:
4.7 cm
9.0 cm
Quantity:
30/Cs.
60/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Quantity
13-110-023 9.0 cm 30/Cs.
13-110-022 4.7 cm 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-110-023 Supplier CDS Supplier No. 98060402272EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Formerly 3M™ Empore™ SDB-RPS Solid Phase Extraction Disks (SPE): 2241 & 2341. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.

  • Approved for use in EPA Method 515.2
  • Used to collect the more water-soluble analytes from water samples
  • Adsorbent is effective for explosives, pesticides, phenolics, and drugs of abuse
  • Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
  • Available with a variety of packings in 47 and 90mm sizes

Specifications

Certifications/Compliance EPA Method 515.2
Column Phase Reverse
For Use With (Application) Analytical Preparation of Aqueous Environmental Samples
Sorbent SDB-RPS
Type Extraction Disk
Quantity 30/Cs.
Solvent Reduction 90%
Length (Metric) 9.0 cm
Diameter (Metric) Outer 9.0 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.