Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Analytical™ Empore™ SPE Disk Cartridge, DVB-RPS, 3 mL Capacity
SDP

Catalog No. 13110039 Shop All CDS Analytical Products
Change view
Click to view available options
Bed Weight:
7.5 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13-110-039 7.5 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-110-039 Supplier CDS Analytical™ Supplier No. 98060402064EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Styrenedivinylbenzene (DVB) reverse phase sulfonate SPE Cartridge for moderately polar to non-polar analyte extractions.

The CDS™ Empore™ 4241HD SDB-RPS (styrenedivinylbenzene reverse phase sulfonate) polymer sorbent solid phase extraction disk cartridge offers a comparable extraction capacity to a 3 mL cartridge containing 60 mg of traditional, loose-packed SPE sorbent.

  • Combines good retention capacity with high recoveries
  • Reverse phase with cation exchange
  • Recommended for moderately polar to non-polar analyte extractions

Specifications

Column Capacity (Metric) 3 mL
Bed Weight 7.5 mg
For Use With (Application) Chromatography
Particle Size 12 μm
Product Line Empore
Sorbent DVB (Polystyrene-divinylbenzene)
Quantity 150 Cs.
Diameter (Metric) Inner 7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.