Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDS Analytical™ Empore™ SPE Disk Cartridge, SAX, 1 mL Capacity
SDP

Catalog No. 13110042 Shop All CDS Analytical Products
Change view
Click to view available options
Bed Weight:
2.2 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13-110-042 2.2 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-110-042 Supplier CDS Analytical™ Supplier No. 98060405010EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Strong anion exchange (SAX) polymer sorbent SPE Cartridge for extractions of negatively charged ions.

The CDS™ Empore™ 4152HD strong anion exchange (SAX) polymer sorbent solid phase extraction disk cartridge offers a comparable extraction capacity to a 1 mL cartridge containing 30 mg of traditional, loose-packed SPE sorbent.

  • Combines good retention capacity with high recoveries
  • Recommended for extractions of negatively charged ions

Specifications

Column Capacity (Metric) 1 mL
Bed Weight 2.2 mg
For Use With (Application) Chromatography
Particle Size 12 μm
Product Line Empore
Sorbent Polystyrene-divinylbenzene SAX
Quantity 300 Cs.
Diameter (Metric) Inner 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.