Learn More
Description
- Comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight).
- The SPE-membrane fabrication process results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products.
- Provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.
- Comprises of the most complete line of SPE disks for extracting large volumes of aqueous samples.
- The product line ranges from time-tested C18 to unique phase chemistries such as carbon and the highly polar Oil & Grease disk.
- Ideal for environmental analysis where 1 L sample volumes are not uncommon and provide an efficient alternative to LLE.
- Applicable for use with: EPA Method 549.2 - Diquat and Paraquat
Specifications
Specifications
| Particle Size | 12 μm |
| Type | Polystyrene-Divinylbenzene (SDB-XC) |
| Particle Shape | Spherical |
| Pore Size | 80 Å |
| Quantity | 20/Pk. |
| Surface Area (Metric) | 450 m2/g |
| Thickness (Metric) | 0.5 mm |
| Diameter (Metric) Inner | 47 mm |
Empore is a trademark of CDS Analytical
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.