Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Fiber Tip Tweezers Style 259, Type CP-PEEK/CF30, 130 mm
SDP

Catalog No. 5023835
Encompass_Preferred

The handles are made from Antimagnetic Steel and tips are synthetic fiber. Temperature Resistance: 375 degree F (190 degree C). Tips are high-performance CP - PEEK/CF30, with 30 wt% carbon fiber. Very hard, high tensile and flexural strength. Withstands 260 - 300 deg C.  Excellent chemical resistance.  EDS safe.
Material: CP-PEEK/CF30
OAL: 130 mm
Tip width: 0.6 mm
Tip thickness: 1.0 mm
:

Catalog No. 50-238-35 Supplier Electron Microscopy Sciences Supplier No. 78010CP
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The handles are made from Antimagnetic Steel and tips are synthetic fiber. Temperature Resistance: 375 degree F (190 degree C). Tips are high-performance CP - PEEK/CF30, with 30 wt% carbon fiber. Very hard, high tensile and flexural strength. Withstands 260 - 300 deg C.  Excellent chemical resistance.  EDS safe.
Material: CP-PEEK/CF30
OAL: 130 mm
Tip width: 0.6 mm
Tip thickness: 1.0 mm
:

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.