Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Tweezers Style 2A, SA steel, Straight Tips
SDP

Catalog No. 5023847
Encompass_Preferred

The tweezers are the Swiss highest quality. Antimagnetic/anti-acid SA low carbon austenitic steel tweezers are corrosion resistant. Anti-glare satin finish. Larger flat gripping surface for better handling of small objects.
Material: SA Steel
Tips: Straight
OAL: 120 mm

Catalog No. 50-238-47 Supplier Electron Microscopy Sciences Supplier No. 729192A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The tweezers are the Swiss highest quality. Antimagnetic/anti-acid SA low carbon austenitic steel tweezers are corrosion resistant. Anti-glare satin finish. Larger flat gripping surface for better handling of small objects.
Material: SA Steel
Tips: Straight
OAL: 120 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.