Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS ESD Tweezers Style 2A SA/Dr, SA Steel, 115 mm OAL
SDP

Catalog No. 5023978
Encompass_Preferred

Soft ESD safe cushion grips (resistively 10E8 ohm), these tweezers are ergonomically designed. Antimagnetic/anti-acid SA low carbon austenitic steel tweezers are corrosion resistant. Anti-glare satin finish.
OAL: 115 mm
Tips: SA Steel
Material: Flat round

Catalog No. 50-239-78 Supplier Electron Microscopy Sciences Supplier No. 783922A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Soft ESD safe cushion grips (resistively 10E8 ohm), these tweezers are ergonomically designed. Antimagnetic/anti-acid SA low carbon austenitic steel tweezers are corrosion resistant. Anti-glare satin finish.
OAL: 115 mm
Tips: SA Steel
Material: Flat round

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.