Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Wafer Tweezers Style 600m
SDP

Catalog No. 5023993
Encompass_Preferred

These tweezers are especially designed for the handling of delicate and fragile silicon wafers, scintillation discs, glass slides, coverslips etc. Made from antimagnetic/anti acid steel with a very smooth surface and a non-glare finish. Bent tip.
Tip Width: C: 2.0 mm
Depth: 11 mm
Tip Lip: E:4.5 mm

Catalog No. 50-239-93 Supplier Electron Microscopy Sciences Supplier No. 78425600M
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These tweezers are especially designed for the handling of delicate and fragile silicon wafers, scintillation discs, glass slides, coverslips etc. Made from antimagnetic/anti acid steel with a very smooth surface and a non-glare finish. Bent tip.
Tip Width: C: 2.0 mm
Depth: 11 mm
Tip Lip: E:4.5 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.