Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Enclosed Mobile Demo Cabinet
SCI_ED

Catalog No. S47339 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S47339 Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47339 Supplier Diversified Spaces™ Supplier No. EMDC2436CM
Add to Cart
Add to Cart

Constructed of maple plywood with a chemical resistant, earth-friendly UV finish. Rolls easily on locking, swivel casters

  • 1.25 in. ChemGuard Table Surface
  • 36 x 24 x 33.5 in.
  • 4 in. locking swivel casters
  • Constructed of premium maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Includes locking double doors
  • Limited Lifetime Warranty
  • Made in the USA
  • One Interior Adjustable Shelf
  • The unit is finished with a chemical resistant, earth-friendly UV finish

Specifications

Product Type Storage Cabinet
For Use With (Application) Science classrooms
Certifications/Compliance SEFA, Mas Certified Green
Color Maple
Includes Locks
Weight (Metric) 84.8 kg
Depth (Metric) 60 cm
Finish Chemical Resistant, Earth-friendly UV
Height (Metric) 0.85 m
Warranty Limited lifetime
Weight (English) 187 lb.
Width (English) 36 in.
Width (Metric) 91.4 cm
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.