Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Electra-Kool Filtered Blower, 0.72 Amp, 155 CFM, 1 ea

Catalog No. 5000505224
Encompass

This filtered enclosure blower is designed for use with electrical cabinets. It operates at 0.72 A, providing an airflow rate of 155 CFM with a maximum cooling capacity of 25.0 cubic feet, and features a motor speed of 3,450 RPM.

  • Filtered blower design
  • Overall width of 7.37 in
  • Overall height of 11.25 in
  • Operates at 0.72 A
  • Air flow rate of 155 CFM
  • Maximum cooling capacity of 25.0 ft³
  • Motor speed of 3,450 RPM
  • Single phase operation
  • Suitable for electrical cabinets

Catalog No. 50-005-05224 Supplier MSC Supplier No. 03561321
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This filtered enclosure blower is designed for use with electrical cabinets. It operates at 0.72 A, providing an airflow rate of 155 CFM with a maximum cooling capacity of 25.0 cubic feet, and features a motor speed of 3,450 RPM.

  • Filtered blower design
  • Overall width of 7.37 in
  • Overall height of 11.25 in
  • Operates at 0.72 A
  • Air flow rate of 155 CFM
  • Maximum cooling capacity of 25.0 ft³
  • Motor speed of 3,450 RPM
  • Single phase operation
  • Suitable for electrical cabinets

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.