Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Encon™ Drench Hose Station, Wall/Pipe Mounted, 6-ft. Hose, Single Facewash

Catalog No. 19811225
Encompass_Preferred
Change view
Click to view available options
Mounting:
Wall bracket
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-811-225 Wall bracket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-811-225 Supplier Encon™ Supplier No. 01090007
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Encon Drench Hose Station provides workers with quick access to flushing during an eye-related emergency.

Wall-Mounted Eye/Facewash

  • With push plate activated stay-open valve, wall mounted
  • Features bayonet-mounted, single-stream eye/facewash with ABS plastic heads and drench hose
  • Self-adjusting regulators ensure constant, even flow of 8 gpm (30.3L/min.)
  • Requires minimum pressure of 45 psi. Includes wall-mount bracket
  • Synthetic rubber hose, one nozzle

Specifications

Activation Push plate
Certifications/Compliance ANSI Z358.1-2004
Flow Rate 8 gpm
Includes CP Bronze stay open ball and CP ball with Stainless Steel valve stem and push plate, Chrome Plated bronze, Yellow ABS Plastic single stream head, Synthetic Rubber hose, Vinyl coated wall mount bracket
Inlet Connection (English) 0.5 in.
Inlet Connection (Metric) 1.27 cm
Length (English) 6 ft. hose
Length (Metric) 1.83 m
Mounting Wall bracket
Pressure 45 psi
Product Type Single Stream Drench Hose
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.