Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Endeavour™ Ductless Fume Hood, Sliding Sash
SDP

Catalog No. 361000070 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H):
63.5 x 106 x 91.4 cm
63.5 x 167.6 x 91.4 cm
63.5 x 228.6 x 91.4 cm
63.5 x 76.2 x 91.4 cm
78.7 x 106 x 91.4 cm
78.7 x 167.6 x 91.4 cm
78.7 x 228.6 x 91.4 cm
78.7 x 76.2 x 91.4 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
36-100-0070 63.5 x 167.6 x 91.4 cm
36-100-0064 63.5 x 106 x 91.4 cm
36-100-0060 63.5 x 76.2 x 91.4 cm
36-100-0062 78.7 x 76.2 x 91.4 cm
36-100-0066 78.7 x 106 x 91.4 cm
36-100-0074 78.7 x 228.6 x 91.4 cm
36-100-0072 78.7 x 167.6 x 91.4 cm
36-100-0073 63.5 x 228.6 x 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Requires an air filter in order to operate. Air filter must be purchased separately.
Catalog No. 36-100-0070 Supplier AirClean™ Systems Supplier No. ACPT6000S
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Requires an air filter in order to operate. Air filter must be purchased separately.

For increased user protection, the AirClean Systems Endeavour™ Ductless Fume Hood with Sliding Sash features thermally fused polypropylene construction that promotes chemical resistance and spill containment.

  • Large capacity filtration bed to handle a wide variety of applications
  • AirZone baffling promotes uniform airflow and containment
  • Microprocessor controller with variable airflow controller and constant filter monitoring
  • Integral vapor proof fluorescent lighting for effective work area illumination
  • Built-in solid state gas detection
  • Shipped fully assembled, filters installed
  • Optional fixtures and services can be easily placed on front fascia of hood

Available Options:

  • 110 V or 220 V models
  • Polypropylene base cabinets, vented and unvented models
  • Slip hatch electrical cord access ports
  • Polypropylene sinks and deck mounted fixtures
  • Sturdy cart/trolley with locking casters for mobility
  • Epoxy coated metal stand with adjustable leveling feet

Certifications

UL listed, CSA, CE marked

Compliance

Meets all relevant OSHA, ANSI Z9.5 and ASHRAE 110 standards

Specifications

Product Type Ductless Fume Hood
Dimensions (D x W x H) 63.5 x 167.6 x 91.4 cm
For Use With (Equipment) Ductless enclosures
Includes Vertical sliding safety glass sash; Fully assembled; Filters installed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.