Learn More
Description
- Clear, common adapter used to connect anesthesia and waste gas systems together
- 15 mm adapter with a 6 mm end that fits securely in ¼ in. ID tubing
- Applications include nosecone, induction chamber and WAG filter
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Animal | All Animals |
| Type | Adapter |
| Disposable | Reusable |
| Size | One Size |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
