Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Endos Cleaning Pad Holder
SDP

Catalog No. 22000683
Change view
Click to view available options
Mounting:
Magnet
Tape
Wall
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
22-000-683 Magnet
22-000-684 Tape
22-000-685 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-000-683 Supplier Poltex Supplier No. ENDOSM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Endos Cleaning Pad Holder is used for holding a stack of bedside endoscopic cleaning kits

  • Holds a stack of bedside endoscopic cleaning kits.
  • Durable PETG construction.
  • Choose from wall mount (screws/anchors included), VHB tape mount (very high bond tape included), or magnet mount (powerful magnets included).
  • See image for dimensions

Specifications

Autoclavable Not Autoclavable
Color Clear
Material PETG
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Endscopy Cleaning Pads
Mounting Magnet
Dimensions (L x W x H) 7 x 7 x 12 in.
Length (Metric) 178 mm
Length (English) 7 in.
Width (English) 7 in.
Height (English) 12 in.
Product Type Basket
Shelves 1
Height (Metric) 300 mm
Width (Metric) 178 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.