Learn More
Superior Glove™ Endura™ Arc-Flash Grain Goatskin Leather Drivers Gloves
Description
- Grain goatskin leather has a high tensile strength for abrasion resistance
- Aramid Fiber provides 360° cut protection
- Cut and sewn liner ensures a no-bunch custom fit
- Keystone thumb enhances durability and comfort
- Arc flash level 3 protection, with an Arc Thermal Performance Value (ATPV) of 36 cal/cm2
Specifications
Specifications
| Arc Flash | Level 3 |
| Certifications/Compliance | ANSI/ISEA 105-2016 Cut A5, ANSI 360° Cut Protection, Arc Flash Category 3 (33 cal/cm2), ANSI Heat Level 3 |
| Construction | Cut and Sewn |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Material | Grain Goatskin Leather |
| Product Type | Driver Gloves |
| Size | 2X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.