Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Energizer Coin Battery, 319, Silver Oxide, 1.55V, 1 ea

Catalog No. 5000673489
Encompass

This Coin and Button Cell Battery, size 319, is a silver oxide disposable battery designed for watches and calculators. It features a low drain type and a button tab terminal, providing a reliable power source for small electronic devices.

  • Disposable design for single use applications
  • Low drain type suitable for devices requiring consistent, low power output
  • Button tab terminal ensures secure and easy installation
  • Silver oxide chemistry delivers stable 1.55V nominal voltage
  • Compact disc shape with 0.106 in. height and 0.228 in. diameter
  • Capacity of 19.00 mAh for extended operational periods
  • IEC number SR527SW for cross-referencing
  • Manufactured in Japan

Catalog No. 50-006-73489 Supplier MSC Supplier No. 76580893
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Coin and Button Cell Battery, size 319, is a silver oxide disposable battery designed for watches and calculators. It features a low drain type and a button tab terminal, providing a reliable power source for small electronic devices.

  • Disposable design for single use applications
  • Low drain type suitable for devices requiring consistent, low power output
  • Button tab terminal ensures secure and easy installation
  • Silver oxide chemistry delivers stable 1.55V nominal voltage
  • Compact disc shape with 0.106 in. height and 0.228 in. diameter
  • Capacity of 19.00 mAh for extended operational periods
  • IEC number SR527SW for cross-referencing
  • Manufactured in Japan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.