Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Energizer Coin/Button Cell Battery, 362/361, Silver Oxide, 1.55V, 1 ea

Catalog No. 5000768989
Encompass

This silver oxide coin and button cell battery is designed for reliable performance in various small electronic devices, such as calculators and watches. It provides a stable 1.55V output and features a multi-drain type.

  • Disposable battery
  • Coin and button cell battery type
  • Size 362/361
  • Silver oxide chemistry
  • Voltage: 1.55V
  • IEC standard compliant
  • Disc shape
  • Height: 0.083 in
  • Width: 0.3110 in
  • IEC number: SR58; SR721SW
  • Diameter: 0.3110 in
  • Capacity: 27.00 mAh
  • Made in Japan

Catalog No. 50-007-68989 Supplier MSC Supplier No. 76580950
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This silver oxide coin and button cell battery is designed for reliable performance in various small electronic devices, such as calculators and watches. It provides a stable 1.55V output and features a multi-drain type.

  • Disposable battery
  • Coin and button cell battery type
  • Size 362/361
  • Silver oxide chemistry
  • Voltage: 1.55V
  • IEC standard compliant
  • Disc shape
  • Height: 0.083 in
  • Width: 0.3110 in
  • IEC number: SR58; SR721SW
  • Diameter: 0.3110 in
  • Capacity: 27.00 mAh
  • Made in Japan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.