Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Energizer Coin and Button Cell Battery, Size 317, 1.55V, 100/Pk.

Catalog No. 5000674270
Encompass

Energizer coin and button cell battery is a disposable silver oxide battery designed for low drain applications such as calculators and watches. This 1.55V battery provides reliable power in a compact disc shape.

  • Disposable battery type for reliable, single-use power
  • Coin and button cell battery offers compact design
  • Size 317 for specific device compatibility
  • Silver oxide chemistry provides stable 1.55V output
  • Button tab terminal style for secure connection
  • Disc shape with 0.228 in. diameter and 0.065 in. height
  • Capacity of 12.50 mAh for extended operation
  • IEC number SR16SW
  • Manufactured in Japan for quality assurance

Catalog No. 50-006-74270 Supplier MSC Supplier No. 76580885
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Energizer coin and button cell battery is a disposable silver oxide battery designed for low drain applications such as calculators and watches. This 1.55V battery provides reliable power in a compact disc shape.

  • Disposable battery type for reliable, single-use power
  • Coin and button cell battery offers compact design
  • Size 317 for specific device compatibility
  • Silver oxide chemistry provides stable 1.55V output
  • Button tab terminal style for secure connection
  • Disc shape with 0.228 in. diameter and 0.065 in. height
  • Capacity of 12.50 mAh for extended operation
  • IEC number SR16SW
  • Manufactured in Japan for quality assurance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.