Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Enerpac Hydraulic Bottle Jack, 2 Ton, 18.11 in Stroke, Industrial

Catalog No. 5000531946
Encompass

The Enerpac GBJ002LA hydraulic industrial bottle jack is designed for various lifting applications. It provides a 2 ton (19.6 kN) capacity with an 18.11 in (460 mm) stroke. Its design allows for a versatile range of operations, with a collapsed height of 22.44 in (570 mm) and an extended height of 40.55 in (1030 mm).

  • Provides 2 ton (19.6 kN) lifting capacity.
  • Offers an 18.11 in (460 mm) stroke.
  • Collapsed height of 22.44 in (570 mm).
  • Extended height of 40.55 in (1030 mm).
  • Bottom plate dimensions of 5.00 x 5.00 in (127 x 127 mm).
  • Plunger diameter of 1.14 in (29 mm).
  • Maximum pump handle force of 88.2 lb (40 kgf).
  • Approximate oil capacity of 5.41 oz (160 cc).

Catalog No. 50-005-31946 Supplier MSC Supplier No. 94181054
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Enerpac GBJ002LA hydraulic industrial bottle jack is designed for various lifting applications. It provides a 2 ton (19.6 kN) capacity with an 18.11 in (460 mm) stroke. Its design allows for a versatile range of operations, with a collapsed height of 22.44 in (570 mm) and an extended height of 40.55 in (1030 mm).

  • Provides 2 ton (19.6 kN) lifting capacity.
  • Offers an 18.11 in (460 mm) stroke.
  • Collapsed height of 22.44 in (570 mm).
  • Extended height of 40.55 in (1030 mm).
  • Bottom plate dimensions of 5.00 x 5.00 in (127 x 127 mm).
  • Plunger diameter of 1.14 in (29 mm).
  • Maximum pump handle force of 88.2 lb (40 kgf).
  • Approximate oil capacity of 5.41 oz (160 cc).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.