Learn More
National Safety Apparel™ Enespro™ Made in USA Class 0 Rubber Voltage 11 in. Glove Kit (09)
Shop All National Public Seating Corporation Products

Description
- Curved fit in fingers for ease of movement and added comfort on voltage gloves
- Voltage gloves electrically tested and stamped with the initial test date
- Must be put into use within 12 months of test date
- Once voltage gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
- Gunn cut minimizes seams for increased durability and comfort on leather protector
- Leather processed to optimized stretch for improved fit and function
- Leather protector 10 in. OAL (overall length)
Specifications
Specifications
| Certifications/Compliance | NFPA 70E, ANSI/ASTM D120, Class 0, Type 1, CSA Z462, OSHA 1910.269, ASTM F696 |
| Color | Black |
| Hand | Ambidextrous |
| Material | Rubber |
| Product Type | Electrical Protection Gloves |
| Size | 11 |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Glove Cuff Style | Rolled |
| Length (English) | 11 Inch |
| Voltage | 1000 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.