Learn More
ENG Scientific Acid-Fast Stain Kit (Modified for Nocardia)
Description
Includes
One 250mL bottle each of the following sollutions: Basic Fuchsin, Ethanol, Methylene Blue, Phenol, and Sulfuric Acid
- Organisms to be stained should be emulsified in a drop of distilled water on a glass slide
- A known positive control and a known negative control should be stained along with the unknown strain
- Partially acid-fast organisms show reddish to purple filaments
- Non-acid-fast organisms stain blue
- Due to the organisms weak or partial acid-fastness, do not exceed recommended decolorizing time
- For in vitro diagnostic use only
Specifications
Specifications
| Quantity | 3 x 250 mL |
| Includes | 250 mL basic fuchsin, 250 mL ethanol, 250 mL methylene blue, 250 mL phenol, and 250 mL sulfuric acid |
| For Use With (Application) | In vitro diagnostic use |
| Color | Clear, Colorless |
| Stain Type | Nocardia |
| Volume (Metric) | 250 mL |
| Form | Liquid |
| Product Type | Acid Fast Stain |
| Packaging | Bottle |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.