Learn More
ENG Scientific Berg's Method Stain Kit
Description
- Berg's Method Stain Kit
- Made from certified dyes (when applicable).
- Kit includes:
- Solution I - Carbol Fuchsin (Putt's)
- Solution II - Saturated Lithium Carbonate
- Solution III - Glacial Acetic Acid (5% Alcoholic)
- Solution IV - Methylene Blue (0.5%)
- Used with Spermatozoa in sections
- 1 Kit
Specifications
Specifications
| For Use With (Application) | Spermatozoa in sections |
| Includes | Basic Fuchsin, Phenol, Ethanol, Lithium Carbonate, Glacial Acetic Acid, Methylene Blue |
| Packaging | Complete Kit (Bottles) |
| Quantity | 4 x 250 mL |
| Product Type | Berg's Method Stain Kit |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.