Learn More
ENG Scientific Bone Marrow Stain Kit for Iron, Solution I - Potassium Ferrocyanide (2%)
Description
- Bone Marrow Stain Kit for Iron; Potassium Ferrocyanide (2%)
- For Iron (Prussian blue reaction)
- Hemosiderin and ferritin stain blue and is usually reported as either negative or 1 to 5
- Iron in hemoglobin is unstained
Specifications
Specifications
| Quantity | 2 x 250 mL |
| For Use With (Application) | For Iron (Prussian blue reaction) |
| Packaging | Bottles |
| Product Type | Stain Kit |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.