Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Bone Marrow Stain Kit for Iron

Catalog No. ES3453
Change view
Click to view available options
Quantity:
2 x 3800 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES3453 2 x 3800 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ES3453 Supplier ENG Scientific Supplier No. 3453
Add to Cart
Add to Cart

Bone Marrow Stain Kit for Iron for Iron Prussion reaction. Hemosiderin and ferritin stain blue and is usually reported as either negative or 1 to 5. Iron in hemoglobin is unstained.

  • Hemosiderin and ferritin stain blue and is usually reported as either negative or 1+ to 5+.
  • Iron in hemoglobin is unstained.
  • The use of chemically clean glassware and plastic-tipped or paraffin-coated forceps is suggested.
  • Uses Bone Marrow Stain Kit
  • Includes
    • Solution I - Potassium Ferrocyanide (2%)
    • Solution II - Hydrochloric Acid (1%)
  • For in-vitro diagnostic use only

Specifications

Quantity 2 x 3800 mL
For Use With (Application) For in-vitro diagnostic use only, Iron
Packaging Bottles
Product Type Stain Kit

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.