Learn More
ENG Scientific Carbol Fuchsin Solution, Certified
Description
- Solution I-Carbol Fuchsin Solution
- Stain type: Carbofusin
- Use with Acid-fast stain kit
- Modification of the Kinyoun Method
- Available in three sizes
- Package type: Bottle
- For in vitro diagnostic use only
Specifications
Specifications
| Quantity | 3800 mL (1 gal.) |
| Format | Bottle |
| For Use With (Application) | In vitro diagnostic use |
| Color | Dark Red Liquid |
| Stain Type | Carbolfuchsin |
| Volume (Metric) | 3.8 L |
| Product Type | Carbol Fuchsin |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.