Learn More
ENG Scientific Cyclospora Stain Kit (Modified Kinyoun Method)
Description
- Cyclospora Stain Kit
- Includes Solution I - Carbol Fuchsin, Solution II - Acid Alcohol (10% Sulfuric), Solution III - Malachite Green
- For staining Cyclospora oocysts
Specifications
Specifications
| Quantity | 3 x 250 mL |
| Includes | Solution I - Carbol Fuchsin; Solution II - Acid Alcohol (10% Sulfuric); Solution III - Malachite Green |
| For Use With (Application) | Staining Cyclospora oocysts |
| Volume (Metric) | 250 mL |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.