Learn More
ENG Scientific Diazo Method Stain Kit
Description
- Diazo Method Stain Kit
- Made from certified dyes (when applicable)
- Kit includes:
- Solution I - Brentamine Fast Red B (1% Stock)
- Solution II - Lithium Carbonate (Stock)
- Solution III - Mayer's Acid Alum Hematoxylin
- 1 Kit
Specifications
Specifications
| For Use With (Application) | Argentaffin granules |
| Includes | Brentamine Fast Red B, Lithium Carbonate, Hematoxylin, Citric Acid, Sodium Iodate, Potassium Alum |
| Packaging | Complete Kit (Bottles) |
| Quantity | 3 x 250 mL |
| Solution Type | Solutions I - III |
| Product Type | Diazo Method Stain Kit |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.