Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Fecal Stain Kit

Catalog No. p-3240967
Click to view available options
Chemical Name or Material:
Solution I - Ethyl Alcohol (95%)
Solution I - Ethyl Alcohol (95%), Solution II - Sudan IV, Solution III - Acetic Acid 36%, and Solution IV - Loeffler's Methylene Blue
Solution II - Sudan IV
Solution III - Acetic Acid (36%)
Solution IV - Loeffler's Methylene Blue

Microscopic examination of fecal material for fatty acids, neutral fats and fecal leukocytes.

Results:
  • Neutral fats form yellow to pale orange refractile globules.
  • Fatty acids appear as deep orange globules.
  • To determine the presence of fecal leukocytes, examine stained specimen under low power.
  • Differential counts (mononuclear or polymorphonuclear cells only) should be performed under high power.

Specifications

Chemical Name or Material Solution I - Ethyl Alcohol (95%)
Packaging Bottle
Quantity 1 x 100 mL

For in vitro diagnostic use only.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.