Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Solution I Gill-Hematoxylin

Catalog No. ES8433
Change view
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
1 x 950 mL
2 x 950 mL
Concentration:
0.4%
0.6%
Modified
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Concentration
ES8433 1 x 3800 mL (1 gal.) 0.6%
ES8411 1 x 950 mL Modified
ES8421 1 x 950 mL 0.4%
ES8423 1 x 3800 mL (1 gal.) 0.4%
ES8413 1 x 3800 mL (1 gal.) Modified
ES8412 2 x 950 mL Modified
ES8422 2 x 950 mL 0.4%
ES8431 1 x 950 mL 0.6%
ES8432 2 x 950 mL 0.6%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. ES8433 Supplier ENG Scientific Supplier No. 8433
Add to Cart
Add to Cart

Solution I Gill-Hematoxylin is a nuclear stain employing half-oxidized hematoxylin solution.

  • The stain is available in 3 concentrations at 0.2% w/v, (Modified), 0.4% w/v, and 0.6% w/v
  • The modified solution preferred in cytology and histology
  • Includes Ethylene Glycol, Hematoxylin, Sodium Iodate, Aluminum Sulfate, Citric Acid, Magnesium Sulfate, Sodium Bicarbonate, Ethanol
  • In vitro diagnostic use only

Specifications

Content And Storage Ethylene Glycol, Hematoxylin, Sodium Iodate, Aluminum Sulfate, Citric Acid, Magnesium Sulfate, Sodium Bicarbonate, Ethanol
Concentration 0.6%
For Use With (Equipment) Staining Equipment
Product Type Hematoxylin
Quantity 1 x 3800 mL (1 gal.)
Solution Type Stain
For Use With (Application) In vitro diagnostic use only
Test Time 2 min.
Form Liquid

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.