Learn More
ENG Scientific Gill-Hematoxylin: Water Substitutes
Description
- The stain is available in 3 concentrations at 0.2% w/v, (Modified), 0.4% w/v, and 0.6% w/v
- The modified solution preferred in cytology and histology
Specifications
Specifications
| Packaging Type | Bottle |
| For Use With (Equipment) | Staining Equipment |
| Product Type | Hematoxylin |
| Quantity | 3800 mL |
| Solution Type | Stain |
| For Use With (Application) | In vitro diagnostic use only |
| Test Time | 2 min. |
| Form | Liquid |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.