Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Gram-Weigart Stain Kit

Catalog No. ES7160
Change view
Click to view available options
Quantity:
6 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES7160 6 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ES7160 Supplier ENG Scientific Supplier No. 7160
Add to Cart
Add to Cart

The Gram-Weigart Stain Kit is for pneumocystis carinii in smears of sputum, transtracheal aspirates, and bronchial washings. Kit includes 100 mL each of Solutions I, II, III, IV and V.

  • Gram-Weigart Stain Kit
  • Composed of 1% Aqueous Eosin Y, Crystal Violet, Ethanol, 2.3% Aqueous Aniline Oil, Grams Iodine, Aniline Oil/Xylene, Xylene
  • For use with Pneumocystis carinii

Specifications

Quantity 6 x 100 mL
Includes 100 mL each of Solutions I, II, III, IV and V
For Use With (Application) Pneumocystis carinii
Composition 1% Aqueous Eosin Y, Crystal Violet, Ethanol, 2.3% Aqueous Aniline Oil, Grams Iodine, Aniline Oil/Xylene, Xylene
Product Type Gram-Weigart Stain Kit

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.