Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Harris' Alum Hematoxylin Stain (Mercury Free without Glacial Acetic Acid)

Catalog No. ES8501
Change view
Click to view available options
Quantity:
1 x 250 mL
1 x 3800 mL (1 gal.)
1 x 950 mL
2 x 950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES8501 1 x 950 mL
ES8503 1 x 3800 mL (1 gal.)
ES8502 2 x 950 mL
ES8500 1 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. ES8501 Supplier ENG Scientific Supplier No. 8501
Only null left
Add to Cart
Add to Cart

Harris' Alum Hematoxylin Stain is a regressive stain used in demonstrating nuclear chromatin.

  • Stain time is usually 4 - 8 minutes; however, nature of the tissue and depth of staining may require a time increase to 10 - 15 minutes.
  • Contents: Hematoxylin, Potassium Alum, Mercuric Oxide (Red), Ethanol, Glacial Acetic Acid (where applicable)
  • This solution is made from certified dyes.

Specifications

Packaging Type Bottle
Product Type Hematoxylin
Quantity 1 x 950 mL
For Use With (Application) In vitro diagnostic use only
Test Time 4 to 8 min.

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.