Learn More
ENG Scientific Harris' Alum Hematoxylin Stain with Glacial Acetic Acid
Description
- Staining time: 4 to 8 minutes
Specifications
Specifications
| Content And Storage | Hematoxylin, Potassium Alum, Mercuric Oxide (red), Ethanol, Glacial Acetic Acid |
| Packaging Type | Bottle |
| For Use With (Equipment) | Staining Equipment |
| Product Type | Hematoxylin |
| Quantity | 1 x 475 mL |
| Solution Type | Stain |
| For Use With (Application) | In vitro diagnostic use only |
| Test Time | 4 to 8 min. |
| Form | Liquid |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.