Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Herxheimer's Sudan IV Stain Kit

Catalog No. ES9490
Change view
Click to view available options
Quantity:
2 x 250 mL
3 x 250 mL
Product Type:
Herxheimer Sudan IV Stain Kit
Solution I Sudan IV (Scarlet Red)
Solution II Ethanol
Solution III Mayer's Acid Alum Hematoxylin
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
ES9490 2 x 250 mL Solution III Mayer's Acid Alum Hematoxylin
ES9470 2 x 250 mL Solution I Sudan IV (Scarlet Red)
ES9460 3 x 250 mL Herxheimer Sudan IV Stain Kit
ES9480 2 x 250 mL Solution II Ethanol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. ES9490 Supplier ENG Scientific Supplier No. 9490
Add to Cart
Add to Cart

More soluble in fat than in alcohol so fat absorbs the stain.

  • More soluble in fat than in alcohol so fat absorbs the stain
  • Kit includes:
    • Solution I - Sudan IV (Scarlet Red)
    • Solution II - Ethanol (70%)
    • Solution III - Mayer's Acid Alum Hematoxylin
  • Used to depict nuclei, fat, normal myelin and fatty acids
  • Made from certified dyes (when applicable)

Specifications

For Use With (Application) Depicts nuclei, fat, normal myelin and fatty acids
Packaging Bottles
Quantity 2 x 250 mL
Product Type Solution III Mayer's Acid Alum Hematoxylin

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.