Learn More
ENG Scientific Macchiavello Stain Kit
Description
- Rickettsiae and chlamydiae stain red, tissue cells stain blue
- For Macchiavello Stain Kit
- Includes 250 mL of Solution I - Basic Fuchsin, Solution II - 0.5% Citric Acid, Solution III - Methylene Blue, and Solution IIIA - Malachite Green
Specifications
Specifications
| Quantity | 4 x 100 mL |
| Includes | 100 mL each of Solutions I, II, III and IIIA |
| For Use With (Application) | Rickettsiae and Chlamydiae |
| Composition | Basic Fuchsin, Citric Acid, Methylene Blue, Malachite Green |
| Product Type | Macchiavello Stain Kit |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.