Learn More
ENG Scientific Mayer's Acid Alum Hematoxylin Stain
Description
- Made from certified dye
- Used as counterstain and for diagnostic quick sections
- Contents: Hematoxylin, Citric Acid, Sodium Iodate, Potassium Alum
- Staining time: 4 to 8 minutes depending on desired stain intensity
Specifications
Specifications
| Content And Storage | Hematoxylin, Citric Acid, Sodium Iodate, Potassium Alum |
| Packaging Type | Bottle |
| For Use With (Equipment) | Staining Equipment |
| Product Type | Hematoxylin |
| Quantity | 1 x 3800 mL (1 gal.) |
| Solution Type | Stain |
| For Use With (Application) | In vitro diagnostic use only |
| Test Time | 4 to 8 min. |
| Form | Liquid |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.