Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Methanol Fixative

Catalog No. ES5996
Change view
Click to view available options
Quantity:
2 x 950 mL
4 x 250 mL
1 x 3800 mL
4 x 3800 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES5996 4 x 250 mL
ES5997 2 x 950 mL
ES5998 1 x 3800 mL
ES5999 4 x 3800 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. ES5996 Supplier ENG Scientific Supplier No. 5996
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Methanol Fixative is for Microbiology, Hematology. Use as fixative prior to staining bloody specimen material or blood culture supematant fluid.

  • Methanol preserves the morphology of red blood cells as well as bacteria

Specifications

Quantity 4 x 250 mL
For Use With (Application) For use as a fixative prior to staining bloody specimen material or blood culture supernatant fluid
Stain Type Methanol
Volume (Metric) 250 mL
Product Type Methanol Fixative
Packaging Bottle

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.